Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1-1/2" x 1-1/2" x 1/2" Press SS Reducing Tee

VIEGA PROPRESS| Zoro #: G1043174| Mfr #: 85690

$79.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Press x Press x Press
Basic Fitting Material: Metal
Max. Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043174 Mfr #: 85690
Fitting Connection Type: Press x Press x PressBasic Fitting Material: Metal
Max. Pressure: 200 psiTube Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 1-1/2" x 1-1/2" x 1/2"
Tube Size: 1-1/2" x 1-1/2" x 1/2"Basic Fitting Shape: Tee
Item: Reducing TeeTemp. Range: 0 Degrees to 250 Degrees F
Standards: ABSCountry of Origin (subject to change): Germany

Description

Reducing Tee, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press x Press, Tube Size 1-1/2 In. x 1-1/2 In. x 1/2 In., Pipe Size (Fittings) 1-1/2 In. x 1-1/2 In. x 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews