1/2" Press x Press x FPT SS Reducing Tee

VIEGA PROPRESS| Zoro #: G1786863| Mfr #: 85840

$94.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 250 Degrees F
Fitting Connection Type: Press x Press x FPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786863 Mfr #: 85840
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 250 Degrees F
Fitting Connection Type: Press x Press x FPTTube Size: 1"
Basic Fitting Shape: TeeItem: Reducing Tee
Standards: ABSMax. Pressure: 200 psi
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 1/2"
Tube Fitting Material: 304 Stainless SteelCountry of Origin (subject to change): Germany

Description

Reducing Tee, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press x FPT, Tube Size 1 In., Pipe Size (Fittings) 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews