1" x 1" x 3/4" Press x Press x FPT SS Reducing Tee

VIEGA PROPRESS| Zoro #: G0689184| Mfr #: 85850

$95.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 3/4"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689184 Mfr #: 85850
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 3/4"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeTube Size: 1"
Max. Pressure: 200 psiFitting Connection Type: Press x Press x FPT
Standards: ABSTemp. Range: 0 Degrees to 250 Degrees F
Item: Reducing TeeCountry of Origin (subject to change): Germany

Description

Reducing Tee, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press x FPT, Tube Size 1 In., Pipe Size (Fittings) 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews