WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducing Tee, 2-1/2" x 2-1/2" x 1"

VIEGA PROPRESS| Zoro #: G0243065| Mfr #: 85960

$412.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 1"
Basic Fitting Shape: Tee

Technical Specifications

Zoro #: G0243065 Mfr #: 85960
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 1"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeTube Size: 2-1/2"
Max. Pressure: 200 psiFitting Connection Type: Press x Press x FPT
Standards: ABS, ASTM A-312Temp. Range: 0 Degrees to 250 Degrees F
Item: Reducing TeeCountry of Origin (subject to change): Germany

Product Description

Reducing Tee, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press x FPT, Tube Size 2-1/2 In., Pipe Size (Fittings) 1 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS, ASTM A-312

Product Reviews