WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducing Tee, 3/4" x 3/4" x 1/2"

VIEGA PROPRESS| Zoro #: G0874142| Mfr #: 85630

$63.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 3/4" x 3/4" x 1/2"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0874142 Mfr #: 85630
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 3/4" x 3/4" x 1/2"
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Specific Fitting Shape: Reducing TeeTube Size: 3/4" x 3/4" x 1/2"
Max. Pressure: 200 psiFitting Connection Type: Press x Press x Press
Standards: ABSTemp. Range: 0 Degrees to 250 Degrees F
Item: Reducing TeeCountry of Origin (subject to change): Germany

Product Description

Reducing Tee, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press x Press, Tube Size 3/4 In. x 3/4 In. x 1/2 In., Pipe Size (Fittings) 3/4 In. x 3/4 In. x 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Product Reviews