1" FTG Copper Straight Stub Out with Strap

VIEGA PROPRESS| Zoro #: G1485416| Mfr #: 19781

$11.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF, IAPMO, CSA, ABS
Max. Pressure: 200 psi
Fitting Connection Type: FTG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485416 Mfr #: 19781
Standards: NSF, IAPMO, CSA, ABSMax. Pressure: 200 psi
Fitting Connection Type: FTGSpecific Fitting Shape: Stub Out
Tube Fitting Material: CopperBasic Fitting Shape: Stubout
Tube Size: 1"Basic Fitting Material: Metal
Temp. Range: 0 Degrees to 250 Degrees FCountry of Origin (subject to change): Germany

Description

Straight Stub Out with Strap, Tube Fitting Material Copper, Fitting Connection Type FTG, Tube Size 1 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards NSF, IAPMO, CSA, ABS

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews