ProPress 1-1/2" x 1-1/4" x 1-1/4" Press Copper Tee

VIEGA| Zoro #: G0855477| Mfr #: 15483

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213Max. Pressure: 200 psiBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855477 Mfr #: 15483
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213Max. Pressure: 200 psi
Basic Fitting Shape: TeeFitting Connection Type: Press x Press x Press
Tube Size: 1-1/2" x 1-1/4" x 1-1/4"Specific Fitting Shape: Tee
Pipe Size (Fittings): 1-1/2" x 1-1/4" x 1-1/4"Item: Tee
Temp. Range: 0 Degrees to 250 Degrees FTube Fitting Material: Copper
Basic Fitting Material: MetalStandards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Country of Origin (subject to change): Germany

Description

Tee, Tube Fitting Material Copper, Fitting Connection Type Press x Press x Press, Tube Size 1-1/2 In. x 1-1/4 In. x 1-1/4 In., Pipe Size - Pipe Fitting 1-1/2 In. x 1-1/4 In. x 1-1/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews