Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4"

  • Zoro #: G0501943
  • Mfr #: 77442

$20.43

  • Fitting Connection Type: Press x Press x Press
  • Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
  • Tube Size: 1-1/4" x 1-1/4" x 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Viega #77442 Specifications

  • Zoro #: G0501943
  • Mfr #: 77442
Fitting Connection Type: Press x Press x Press Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Tube Size: 1-1/4" x 1-1/4" x 1-1/4" Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1-1/4"
Pipe Size - Pipe Fitting: 1-1/4" x 1-1/4" x 1-1/4" Specific Fitting Shape: Tee
Temp. Range: 0 Degrees to 250 Degrees F Item: Tee
Tube Fitting Material: Copper Specific Pipe Fitting Shape: Tee
Max. Pressure: 200 psi Basic Pipe Fitting Shape: Tee
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213 Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: Press x Press x Press Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Viega ProPress tee, copper, P1: 1¼, P2: 1¼, P3: 1¼

 

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Viega #77442