Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1"
  • Zoro #: G0282965
  • Mfr #: 22293
$209.27
  • Item: Tee
  • Specific Pipe Fitting Shape: Tee
  • Specific Fitting Shape: Tee
See full product details
This item ships free.

Viega #22293 Specifications

  • Zoro #: G0282965
  • Mfr #: 22293
Item: Tee Specific Pipe Fitting Shape: Tee
Specific Fitting Shape: Tee Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Tube Size: 2-1/2" x 2-1/2" x 1" Pipe Fitting Connection Type: Press x Press x Press
Tube Fitting Material: Copper Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Temp. Range: 0 Degrees to 250 Degrees F Pipe Size - Pipe Fitting: 2-1/2" x 2-1/2" x 1"
Basic Pipe Fitting Material: Metal Pipe Size (Fittings): 2-1/2" x 2-1/2" x 1"
Fitting Connection Type: Press x Press x Press Basic Pipe Fitting Shape: Tee
Max. Pressure: 200 psi Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Viega ProPress XL-C tee, copper, P1: 2½, P2: 2½, P3: 1

 

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Viega #22293