20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4"

VIEGA| Zoro #: G0924366| Mfr #: 22298

$202.18 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Fitting Connection Type: Press x Press x Press
  • Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
  • Temp. Range: 0 Degrees to 250 Degrees F
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924366 Mfr #: 22298
Fitting Connection Type: Press x Press x PressCompliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Temp. Range: 0 Degrees to 250 Degrees FItem: XL Tee
Max. Pressure: 200 psiBasic Fitting Material: Metal
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters LaboratoriesTube Fitting Material: Copper
Pipe Size (Fittings): 2-1/2" x 2-1/2" x 3/4"Tube Size: 2-1/2" x 2-1/2" x 3/4"
Specific Fitting Shape: TeeBasic Fitting Shape: Tee
Country of Origin (subject to change): Germany

Description

Viega ProPress XL-C tee, copper, P1: 2½, P2: 2½, P3: ¾

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews