Skip to Main Content
customer-service Help
Vigil Antislip

Anti-Slip Stair Nosing, Yellow, 23-5/8in W

Vigil Antislip Anti-Slip Stair Nosing, Yellow, 23-5/8in W 02-685
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.05
  • Item: Anti-Slip Stair Nosing
  • Width: 23 5/8 in
  • Color: Safety Yellow
See full product details
This item ships free.
Total: $123.05

Vigil Antislip #02-685 Specifications

  • Item: Anti-Slip Stair Nosing
  • Width: 23 5/8 in
  • Color: Safety Yellow
  • Material: Steel Base with Silicon Carbide
  • Tread Pattern: Grit Coating
  • Installation Method: Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
  • Edge Type: Square
  • Depth: 8 5/8 in
  • Lip Height: 51/64 in
  • Thickness: 3/64 in
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Anti-Slip Stair Nosing, Safety Yellow, Steel Base with Silicon Carbide, Square Edge Type, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Depth 8 5/8 in, Width 23 5/8 in, Thickness 3/64 in, 51/64 in Lip Height, Tread Pattern Grit Coating

Reviews of Vigil Antislip #02-685