Vigil Antislip

Concrete Anchor Screw, AntiSlip, 1/4in dia

Vigil Antislip Concrete Anchor Screw, AntiSlip, 1/4in dia 12-240
Hover or click to zoom Tap to zoom
  • Anchor Material: Plastic
  • Drill Bit Size: 1/4"
  • Length: 1-3/4"
  • Fastener Finish: Plain
  • Anchor Dia.: 1/4"
  • Anchor Length: 1 3/4 in
  • Wall Anchor Type: Concrete Anchor
  • Application: Concrete
See full product details
$2.19

Subtotal: $2.19

Vigil Antislip #12-240 Specifications

  • Anchor Material: Plastic
  • Drill Bit Size: 1/4"
  • Length: 1-3/4"
  • Fastener Finish: Plain
  • Anchor Dia.: 1/4"
  • Anchor Length: 1 3/4 in
  • Wall Anchor Type: Concrete Anchor
  • Application: Concrete
  • Wall Anchor Style: Conical
  • Anchor Screw Thread Dia.: 1/4 in
  • Drill Size: 1/4 in
  • Anchor Size: 1/4 in x 1-3/4 in
  • Item: Concrete Anchor Screw
  • Head Style: Wafer
  • Max. Work Thickness: 2"
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Concrete Anchor Screw, Concrete Anchor, Conical, Plastic, Fastener Finish Plain, Anchor Screw Thread Dia. 1/4 In., Anchor Size 1/4 In. x 1-3/4 In., Anchor Length 1-3/4 In., Drill Size 1/4 In.

Reviews of Vigil Antislip #12-240

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.