customer-service Help
Vigil Antislip

SAFETY YELLOW Industrial Grade Metal Deck 7 57/64 in W x 47 1/4 in L

Vigil Antislip SAFETY YELLOW Industrial Grade Metal Deck 7 57/64 in W x 47 1/4 in L 04-425
Tap to zoom
Hover or click to zoom
$130.79
  • Item: Industrial Grade Metal Deck
  • Width: 7 57/64 in
  • Length: 47 1/4 in
See full product details
This item ships free.

Total: $130.79

Vigil Antislip #04-425 Specifications

  • Item: Industrial Grade Metal Deck
  • Width: 7 57/64 in
  • Length: 47 1/4 in
  • Thickness: 3/64 in
  • Color: SAFETY YELLOW
  • Mat Surface Pattern: Mesh
  • For Use With: Walkways, Catwalks, Decks, Truck Steps
  • Material: Coated Steel
  • Standards: ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
  • Surface Material: Coated
  • Base Material: Steel
  • Type: Anti-Slip
  • Length (Straight Wireway): 47 1/4 in
  • Country of Origin (subject to change): Australia

Description

Industrial Grade Metal Deck, Length 47 1/4 in, Width 7 57/64 in, Thickness 3/64 in, Color Safety Yellow, Base Material Steel, Surface Material Coated, For Use With Walkways, Catwalks, Decks, Truck Steps

Reviews of Vigil Antislip #04-425