Skip to Main Content
customer-service Help
Vigil Antislip

SAFETY YELLOW Metal Deck, Cmmrcial, Anti-Slip, 35.4x23.6" 23.60" W x

Vigil Antislip SAFETY YELLOW Metal Deck, Cmmrcial, Anti-Slip, 35.4x23.6" 23.60" W x 04-270
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$188.10
  • Color: SAFETY YELLOW
  • Length: 35.40"
  • Width: 23.60"
See full product details
This item ships free.
Total: $188.10

Vigil Antislip #04-270 Specifications

  • Color: SAFETY YELLOW
  • Length: 35.40"
  • Width: 23.60"
  • Item: Metal Deck,Cmmrcial,Anti-Slip,35.4x23.6"
  • For Use With: Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
  • Standards: ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
  • Mat Surface Pattern: Mesh
  • Type: Anti-Slip
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

35.4 x 23.6 inch. Vigil Antislip Metal Deck provides highly effective long term protection for all flat or level surfaces, for interior or exterior application. Metal Deck can eliminate the dangers of slips caused by Poor lighting, cracked or uneven paving, slippery grating or diamond plate, fluid spillage, as well as increasing the visibility factor for further vigilance against accident. Custom options are: Stainless Steel Base, Aluminum base, many colors, Photoluminescent, lettering.

Reviews of Vigil Antislip #04-270