- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Stair Treads
- /
- SAFETY YELLOW Metal Deck, Cmmrcial, Anti-Slip, 35.4x7.9" 7.9" W x
Vigil Antislip
SAFETY YELLOW Metal Deck, Cmmrcial, Anti-Slip, 35.4x7.9" 7.9" W x
- Zoro #: G9553560
- Mfr #: 04-220
Tap to zoom
Hover or click to zoom
$79.19
- Item: Metal Deck,Cmmrcial,Anti-Slip,35.4x7.9"
- Width: 7.9"
- Length: 35.40"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.19
Vigil Antislip #04-220 Specifications
- Zoro #: G9553560
- Mfr #: 04-220
- Item: Metal Deck,Cmmrcial,Anti-Slip,35.4x7.9"
- Width: 7.9"
- Length: 35.40"
- Color: SAFETY YELLOW
- Mat Surface Pattern: Mesh
- For Use With: Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
- Standards: ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
- Type: Anti-Slip
- Country of Origin (subject to change): Australia
Description
35.4 x 7.9 inch. Vigil Antislip Metal Deck provides highly effective long term protection for all flat or level surfaces, for interior or exterior application. Metal Deck can eliminate the dangers of slips caused by Poor lighting, cracked or uneven paving, slippery grating or diamond plate, fluid spillage, as well as increasing the visibility factor for further vigilance against accident. Custom options are: Stainless Steel Base, Aluminum base, many colors, Photoluminescent, lettering.
Reviews of Vigil Antislip #04-220
Explore more
- VIGIL ANTISLIP Stair Nosing, Anti-Slip, 29.5x5.9x0.79" 02-442
- VIGIL ANTISLIP SAFETY YELLOW Metal Deck, Offshore Grade, 47.2" x 23.6" 23.60" W x 04-675
- VIGIL ANTISLIP Stair Nsng, Anti-Slp, Offshr, 47.2x5.9x.79" 02-652
- VIGIL ANTISLIP SAFETY YELLOW Vinyl Deck, Industrial Grade, 35.4" x 7.9" 7.9" W x vinyl 08-620
- VIGIL ANTISLIP SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmrcial, 29.5x23.6" 23.60" W x 08-465
- VIGIL ANTISLIP SAFETY YELLOW Vinyl Deck, Barefoot Grade, 47.2" x 23.6" 23.60" W x 08-275
- VIGIL ANTISLIP SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmercial, 35.4x7.9" 7.9" W x vinyl 08-420
- VIGIL ANTISLIP Stair Nsng, Anti-Slp, Offshr, 47.2x5.1x.79" 02-650
- VIGIL ANTISLIP SAFETY YELLOW Industrial Grade Metal Deck 7 57/64 in W x 35 7/16 in L 04-420
- HANDI TREADS Stair Nosing, Brown, 48" W, 2-3/4" D NSN122748BR0
- SSTD ADA Warning Pad, Yellow, 4ft, Peel & Stick SSTDPB3X423504
- Vigil Antislip Stair Treads