Vigil Antislip
Metal Deck, Cmmrcial, Anti-Slip, 47.2x23.6", SAFETY YELLOW, 23.60"
Mfr # 04-275
Zoro # G9553752
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Length 47.2"
- Mat Surface Pattern Mesh
- For Use With Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Explore More Products
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D 02-420
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-415
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-420
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-405
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D 02-460
- VIGIL ANTISLIP Stair Nosing, 29-1/2 in. W, 3-7/64 in. D 02-415
- VIGIL ANTISLIP Stair Nosing, Anti-Slip, 35.4x7x0.79" 02-270
- VIGIL ANTISLIP Metal Deck, Cmmrcial, Anti-Slip, 29.5x23.6", SAFETY YELLOW, 23.60" 04-265
- VIGIL ANTISLIP Metal Deck, Cmmrcial, Anti-Slip, 17.7x7.9", SAFETY YELLOW, 7.9" 04-205
- INCOM MFG Marking Tape, Striped, Black/Yellow, 3" W VHT310
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W 271797
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings