Skip to Main Content
customer-service Help
Vigil Antislip

SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmercial, 47.2x7.9" 7.9" W x vinyl

Vigil Antislip SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmercial, 47.2x7.9" 7.9" W x vinyl 08-425
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.21
  • Color: SAFETY YELLOW
  • Length: 47.2"
  • Width: 7.9"
See full product details
Orders over $75 ship free.
Total: $58.21

Vigil Antislip #08-425 Specifications

  • Color: SAFETY YELLOW
  • Length: 47.2"
  • Width: 7.9"
  • Material: vinyl
  • Item: Vinyl Deck,Anti-Slip,Cmmercial,47.2x7.9"
  • For Use With: Non Heavy Spillage Or Soilage Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines
  • Standards: ASTM D658; ASTM D4518
  • Type: Anti-Slip
  • Mat Surface Pattern: Mesh
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

47.2 x 7.9 inch. Vigil Antislip Vinyl Deck is designed to eradicate the risk of injuries and control traffic flows. It is a vital addition to the flooring of areas of heavy spillage or soilage and for all newly laid floors. Simple to apply permanently to any surface. Vinyl Deck can easily be cut to fit the site. Whether used in heavy industry or in wet areas of canteens and change rooms, it will not fade, crack, lift or delaminate. Custom options are: Many colors, Photoluminescent, lettering.

Reviews of Vigil Antislip #08-425