customer-service Help
Vigil Antislip

SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmrcial, 23.6x23.6" 23.60" W x

Vigil Antislip SAFETY YELLOW Vinyl Deck, Anti-Slip, Cmmrcial, 23.6x23.6" 23.60" W x 08-460
Tap to zoom
Hover or click to zoom
$76.09
  • Item: Vinyl Deck,Anti-Slip,Cmmrcial,23.6x23.6"
  • Width: 23.60"
  • Length: 23.6"
See full product details
This item ships free.

Total: $76.09

Vigil Antislip #08-460 Specifications

  • Item: Vinyl Deck,Anti-Slip,Cmmrcial,23.6x23.6"
  • Width: 23.60"
  • Length: 23.6"
  • Color: SAFETY YELLOW
  • Mat Surface Pattern: Mesh
  • For Use With: Non Heavy Spillage Or Soilage Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines
  • Material: vinyl
  • Standards: ASTM D658; ASTM D4518
  • Type: Anti-Slip
  • Country of Origin (subject to change): Australia

Description

23.6 x 23.6 inch. Vigil Antislip Vinyl Deck is designed to eradicate the risk of injuries and control traffic flows. It is a vital addition to the flooring of areas of heavy spillage or soilage and for all newly laid floors. Simple to apply permanently to any surface. Vinyl Deck can easily be cut to fit the site. Whether used in heavy industry or in wet areas of canteens and change rooms, it will not fade, crack, lift or delaminate. Custom options are: Many colors, Photoluminescent, lettering.

Reviews of Vigil Antislip #08-460