Vigil Antislip
Vinyl Deck, Barefoot Grade, 17.7" x 23.6", SAFETY YELLOW vinyl
Mfr # 08-255
Zoro # G9553868
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Material vinyl
- Length 17.7"
- Mat Surface Pattern Mesh
Explore More Products
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D 02-460
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-415
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D 02-420
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-405
- VIGIL ANTISLIP Stair Nosing, 29-1/2 in. W, 3-7/64 in. D 02-415
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-420
- VIGIL ANTISLIP Vinyl Deck, Anti-Slip, Industrl, 17.7x23.6", SAFETY YELLOW vinyl 08-655
- VIGIL ANTISLIP Stair Nosing, Anti-Slip, 23.6x5.1x0.79" 02-235
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 3-7/64 in. D 02-410
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl 2RYBLKCTR
- STAIRMASTER Stair Nosing, Black, 54" W, 3" D 333FT4-6
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings