customer-service Help
Vigil Antislip

SAFETY YELLOW Vinyl Deck, Barefoot Grade, 17.7" x 7.9" 7.9" W x 17.7" L

Vigil Antislip SAFETY YELLOW Vinyl Deck, Barefoot Grade, 17.7" x 7.9" 7.9" W x 17.7" L 08-205
Tap to zoom
Hover or click to zoom
$31.39
  • Item: Vinyl Deck,Barefoot Grade,17.7" x 7.9"
  • Width: 7.9"
  • Length: 17.7"
See full product details
Orders over $75 ship free.

Total: $31.39

Vigil Antislip #08-205 Specifications

  • Item: Vinyl Deck,Barefoot Grade,17.7" x 7.9"
  • Width: 7.9"
  • Length: 17.7"
  • Color: SAFETY YELLOW
  • Mat Surface Pattern: Mesh
  • For Use With: Hospitals Or Nursing Homes; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines
  • Material: vinyl
  • Standards: ASTM D658/> 313.60 g / mm.; AS 1530.3.1989 AMDT No 1 APR 92; ASTM D4518.
  • Type: Anti-Slip
  • Country of Origin (subject to change): Australia

Description

17.7 x 7.9 inch. Vigil Antislip Vinyl Deck is designed to eradicate the risk of injuries and control traffic flows. It is a vital addition to the flooring of areas of heavy spillage or soilage and for all newly laid floors. Simple to apply permanently to any surface. Vinyl Deck can easily be cut to fit the site. Whether used in heavy industry or in wet areas of canteens and change rooms, it will not fade, crack, lift or delaminate. Custom options are: Many colors, Photoluminescent, lettering.

Reviews of Vigil Antislip #08-205