Vigil Antislip
Vinyl Deck, Industrial Grade, 29.5" x 7.9", SAFETY YELLOW vinyl
Mfr # 08-615
Zoro # G9554041
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Color SAFETY YELLOW
- Material vinyl
- Length 29.5"
- Mat Surface Pattern Mesh
Explore More Products
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D 02-460
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-405
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-420
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D 02-420
- VIGIL ANTISLIP Stair Nosing, 29-1/2 in. W, 3-7/64 in. D 02-415
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel 04-415
- VIGIL ANTISLIP Metal Deck, Offshore Grade, 17.7" x 23.6", SAFETY YELLOW, 23.60" 04-655
- VIGIL ANTISLIP Metal Deck, Cmmrcial, Anti-Slip, 23.6x7.9", SAFETY YELLOW, 7.9" 04-210
- VIGIL ANTISLIP Stair Nosing, 29-1/2 in. W, 5-7/64 in. D 02-440
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll UGB.0360.R
- TUFTILE ADA Pad, Colonial Red, 2 ft. x 2 ft. TT2424-SA-CRD-1
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings