39 in. H x 4 in. W 2-Jet Shower Panel System with Square Head & Hand Shower Wand in Stainless Steel

  • Mfr # VG08014ST

  • Zoro # G322576075


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Length
19 in
Width
4 in
Height
39 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08014ST
Zoro #
G322576075
UPC #
849922043319
Country of Origin
China

Dimensions

Length
19 in
Width
4 in
Height
39 in

Details

Item
Shower Panel
Material
Aluminium
Finish
Stainless

Description

The VIGO Orchid shower system showcases a modern minimalist design with its sleek wall-mount profile in Stainless Steel, featuring a 39 in. H X 4 in. W panel that houses two high-pressure 1.8 GPM body spray jets for a therapeutic massage experience, complemented by an impressive 8 in. square rainfall showerhead that delivers a luxurious overhead cascade. This versatile system includes a handheld shower with a generous 58 in. hose, ideal for targeted cleaning or bathing pets. Engineered for eco-conscious consumers, the VIGO shower panel boasts an optimized flow rate that conserves water without sacrificing performance, and its INNER GUARD technology prevents mineral build-up in the massage jets, ensuring long-lasting functionality. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. While this description focuses on the Stainless Steel finish, the VIGO Orchid is also available in Matte Black and Matte Brushed Gold to suit various bathroom aesthetics, all backed by a lifetime warranty for peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.