1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic

  • Mfr # 5551301

  • Zoro # G4864391


product price:  $10.65
/ea

Key Features

Brush Type
Detail Brush
Bristle Firmness
Soft
Brush Length
8 5/64 in
Handle Length
5 51/64 in
Handle Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5551301
Zoro #
G4864391
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
8 5/64 in
Handle Length
5 51/64 in
Brush Width
1 13/16 in
Bristle Length
2 1/4 in
Trim Length
2 1/4 in
Overall Length
8 5/64 in
Head Width
3/8 in

Details

Brush Type
Detail Brush
Bristle Firmness
Soft
Bristle Color
Pink
Handle Color
Pink
Bristle Material
Polyester
Handle Material
Plastic
Item
Detail Brush
Features
Food Handling Application
Temperature Resistant
Yes
Color
Pink
Chemical Resistant
Yes
Application
Dry
Color Coding System
Yes
Surface Type
Dry
Handle Style
Straight

Description

Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Pink, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Pink, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.