Skip to Main Content
customer-service Help
Vikan

10-1/4" L Bottle Brush, , Polypropylene

Vikan 10-1/4" L Bottle Brush,  , Polypropylene 5381-90-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.51
  • Bristle Material: Polyester
  • Handle Material: Polypropylene
  • Handle Length: 10 1/4 in
See full product details
Orders over $75 ship free.
Total: $17.51

Vikan #5381-90-2 Specifications

  • Bristle Material: Polyester
  • Handle Material: Polypropylene
  • Handle Length: 10 1/4 in
  • Bristle Color: Green
  • Handle Color: Green
  • FDA Compliant: Yes
  • Trim Length: 1 1/4 in
  • Item: Bottle Brush
  • Temperature Resistant: Yes
  • Color Coding System: Yes
  • Color: Green
  • Brush Width: 3 1/2 in
  • Overall Length: 16 29/32 in
  • Acid Resistant: Yes
  • Features: 430mm Length; 90mm Height; 90mm Width; Medium/Hard Bristle Stiffness
  • Brush Length: 6 1/2 in
  • Chemical Resistant: Yes
  • Brush Handle Style: Long Handle
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Long Handle, Bottle Brush, Trim Length 1 1/4 in, Bristle Color Green, Bristle Material Polyester, Brush Length 6 1/2 in, Overall Length 16 29/32 in, Handle Material Polypropylene, Handle Color Green, Handle Length 10 1/4 in, Brush Width 3 1/2 in, Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes, Features Ergonomic Design

Reviews of Vikan #5381-90-2