customer-service Help
Vikan

13-1/2" L Tube and Valve Brush, , Polypropylene, Stainless Steel

Vikan 13-1/2" L Tube and Valve Brush,  , Polypropylene,  Stainless Steel 53709
Hover or click to zoom Tap to zoom
$11.83
  • Bristle Material: Polyester
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 13 1/2 in
See full product details
Orders over $75 ship free.

Total: $11.83

Vikan #53709 Specifications

  • Bristle Material: Polyester
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 13 1/2 in
  • Bristle Color: Black
  • Handle Color: Black
  • Features: 19-13/32" Length; 2-1/2" Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle
  • Acid Resistant: Yes
  • Brush Handle Style: Long Handle
  • Trim Length: 2 13/32 in
  • Brush Dia.: 2 1/2 in
  • Item: Tube and Valve Brush
  • Color Coding System: Yes
  • Chemical Resistant: Yes
  • Brush Length: 6 in
  • Overall Length: 19 5/8 in
  • Product Type: Tube and Valve Brush
  • Country of Origin (subject to change): Denmark

Description

Long Handle, Tube and Valve Brush, Brush Length 6 in, Brush Dia. 2 1/2 in, Bristle Material Polyester, Handle Length 13 1/2 in, Overall Length 19 5/8 in, Bristle Color Black, Trim Length 2 13/32 in, Handle Material Polypropylene, Stainless Steel, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews of Vikan #53709