Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8-3/16" L Scrub Brush, , Polypropylene

  • Zoro #: G3871795
  • Mfr #: 42873
Vikan 8-3/16" L Scrub Brush,  , Polypropylene 42873
Vikan 8-3/16" L Scrub Brush,  , Polypropylene 42873
Vikan 8-3/16" L Scrub Brush,  , Polypropylene 42873
Vikan 8-3/16" L Scrub Brush,  , Polypropylene 42873
$4.96
  • Item: Scrub Brush
  • Handle Length: 8 3/16 in
  • Bristle Material: Polyester
See full product details
Orders over $75 ship free.

Vikan #42873 Specifications

  • Zoro #: G3871795
  • Mfr #: 42873
Item: Scrub Brush Handle Length: 8 3/16 in
Bristle Material: Polyester Color: Blue
Brush Length: 11 in Handle Material: Polypropylene
Features: 11" Length; 29/32" Width; 2" Height; Medium Bristle; Maximum Temperature is 250 Degrees F Brush Width: 1 in
Chemical Resistant: Yes Temperature Resistant: Yes
Overall Length: 11 in Bristle Color: Blue
Trim Length: 1 in Brush Handle Style: Short Handle
Handle Color: Blue Color Coding System: Yes
Acid Resistant: Yes Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Short Handle, Scrub Brush, Trim Length 1 in, Bristle Color Blue, Bristle Material Polyester, Brush Length 11 in, Overall Length 11 in, Handle Material Polypropylene, Handle Color Blue, Handle Length 8 3/16 in, Brush Width 1 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Reviews of Vikan #42873