VIKAN Blue Broom Head

VIKAN| Zoro #: G0144401| Mfr #: 31663

$26.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Handle Color: Blue
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144401 Mfr #: 31663
Chemical Resistant: YesHandle Color: Blue
Bristle Material: PolyesterBroom Handle Length: No Handle
Trim Length: 3"Item: Broom Head
Broom Connection Type: European ThreadBristle Color: Blue
Acid Resistant: YesColor Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Angle Broom, Sweep Face 12 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Blue, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Upright Broom

Reviews