Color Coded Handle, Aluminum, Green, 51 in.

VIKAN| Zoro #: G0148531| Mfr #: 29352

$21.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Tip Material: Plastic
Broom Connection Type: European Thread
Item: Color Coded Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148531 Mfr #: 29352
Broom Handle Tip Material: PlasticBroom Connection Type: European Thread
Item: Color Coded HandleFor Use With: Remco/Vikan Squeegees, Brooms, Brushes
Color: GreenDia.: 1-1/4"
Length: 51"Material: Aluminum
Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 In., Broom Handle Material Aluminum, Broom Handle Tip Material Plastic, Broom Handle Color Green, Color Coding System Yes, For Use With Remco/Vikan Squeegees, Brooms, Brushes, Color Coded Handle, Color Green

Reviews