Color Coded Handle, Aluminum, White, 51 in.

VIKAN| Zoro #: G0148565| Mfr #: 29355

$23.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
For Use With: Remco/Vikan Squeegees, Brooms,Brushes
Broom Handle Tip Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148565 Mfr #: 29355
Color: WhiteFor Use With: Remco/Vikan Squeegees, Brooms,Brushes
Broom Handle Tip Material: PlasticDia.: 1-1/4"
Material: AluminumItem: Color Coded Handle
Length: 51"Broom Connection Type: European Thread
Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 In., Broom Handle Material Aluminum, Broom Handle Tip Material Plastic, Broom Handle Color White, Color Coding System Yes, For Use With Remco/Vikan Squeegees, Brooms,Brushes, Color Coded Handle, Color White

Reviews