Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Color Coded Handle, Fiberglass, Blue, 51 in

  • Zoro #: G0154743
  • Mfr #: 29363
$26.57
  • Broom Connection Type: European Thread
  • Item: Color Coded Handle
  • Broom Handle Tip Material: Plastic
See full product details
Orders over $75 ship free.

Vikan #29363 Specifications

  • Zoro #: G0154743
  • Mfr #: 29363
Broom Connection Type: European Thread Item: Color Coded Handle
Broom Handle Tip Material: Plastic Broom Handle Material: Fiberglass
Length: 51" Dia.: 1-1/4"
Material: Fiberglass Color: Blue
Broom Handle Color: Blue Broom Handle Length: 51 in
For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 in, Broom Handle Material Fiberglass, Broom Handle Tip Material Plastic, Broom Handle Color Blue, Color Coding System Yes, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes, Color Coded Handle, Color Blue

Reviews of Vikan #29363