STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Color Coded Handle, Fiberglass, Red, 51 in.

VIKAN| Zoro #: G0154752| Mfr #: 29364

$28.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Broom Handle Tip Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154752 Mfr #: 29364
Color: RedFor Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Broom Handle Tip Material: PlasticDia.: 1-1/4"
Material: FiberglassItem: Color Coded Handle
Length: 51"Broom Connection Type: European Thread
Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 In., Broom Handle Material Fiberglass, Broom Handle Tip Material Plastic, Broom Handle Color Red, Color Coding System Yes, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes, Color Coded Handle, Color Red

Reviews