KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Color Coded Handle, Fiberglass, Red, 59 in.

VIKAN| Zoro #: G0154707| Mfr #: 29384

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Tip Material: Plastic
Broom Connection Type: European Thread
Item: Color Coded Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154707 Mfr #: 29384
Broom Handle Tip Material: PlasticBroom Connection Type: European Thread
Item: Color Coded HandleFor Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Color: RedDia.: 1-1/4"
Length: 59"Material: Fiberglass
Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 59 In., Broom Handle Material Fiberglass, Broom Handle Tip Material Plastic, Broom Handle Color Red, Color Coding System Yes, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes, Color Coded Handle, Color Red

Reviews