Color Coded Hndle, Fibrglass, Yellow, 51 in

VIKAN| Zoro #: G0154777| Mfr #: 29366

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Broom Handle Tip Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154777 Mfr #: 29366
Color: YellowFor Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Broom Handle Tip Material: PlasticDia.: 1-1/4"
Material: FiberglassItem: Color Coded Handle
Length: 51"Broom Connection Type: European Thread
Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 51 In., Broom Handle Material Fiberglass, Broom Handle Tip Material Plastic, Broom Handle Color Yellow, Color Coding System Yes, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes, Color Coded Handle, Color Yellow

Reviews