JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

VIKAN Green Broom Head

VIKAN| Zoro #: G0144392| Mfr #: 31662

$25.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144392 Mfr #: 31662
Color Coding System: YesBristle Material: Polyester
Acid Resistant: YesChemical Resistant: Yes
Item: Broom HeadTrim Length: 3"
Bristle Color: GreenHandle Color: Green
Country of Origin (subject to change): Denmark

Product Description

Upright Broom, Medium, Block Size 2x11.5 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 3 In, Bristle Color Green, Handle Color Green (Not Included), For Use With G0148531, G0154734, G0154637, G0154682

Product Reviews

Save 15%. Sign up for Z-mail.