VIKAN White Broom Head

VIKAN| Zoro #: G0144426| Mfr #: 31665

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144426 Mfr #: 31665
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 3"
Bristle Color: WhiteHandle Color: White
Country of Origin (subject to change): Denmark

Product Description

Upright Broom, Medium, Block Size 2x11.5 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 3 In, Bristle Color White, Handle Color White (Not Included), For Use With G0148565, G0154761, G0154664, G0154716

Product Reviews

Save 15%. Sign up for Z-mail.