20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

VIKAN Yellow Broom Head

VIKAN| Zoro #: G0144435| Mfr #: 31666

$25.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144435 Mfr #: 31666
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 3"
Bristle Color: YellowHandle Color: Yellow
Country of Origin (subject to change): Denmark

Product Description

Upright Broom, Medium, Block Size 2x11.5 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 3 In, Bristle Color Yellow, Handle Color Yellow (Not Included), For Use With G0148574. G0154777, G0154673, G0154725

Product Reviews

Save 15%. Sign up for Z-mail.