20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

VIKAN Green Broom Head

VIKAN| Zoro #: G0144496| Mfr #: 31792

$34.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144496 Mfr #: 31792
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 2"
Bristle Color: GreenHandle Color: Green
Country of Origin (subject to change): Denmark

Product Description

Floor Broom, Medium, Block Size 2x16 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 2 In, Bristle Color Green, Handle Color Green (Not Included), For Use With G0148531, G0154734, G0154637, G0154682

Product Reviews

Save 15%. Sign up for Z-mail.