15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

VIKAN Blue Broom Head

VIKAN| Zoro #: G0144505| Mfr #: 31793

$35.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144505 Mfr #: 31793
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 2"
Bristle Color: BlueHandle Color: Blue
Country of Origin (subject to change): Denmark

Product Description

Floor Broom, Medium, Block Size 2x16 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 2 In, Bristle Color Blue, Handle Color Blue (Not Included), For Use With G0148547, G0154743, G0154646, G0154691

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.