VIKAN Red Broom Head

VIKAN| Zoro #: G0144514| Mfr #: 31794

$35.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144514 Mfr #: 31794
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 2"
Bristle Color: RedHandle Color: Red
Country of Origin (subject to change): Denmark

Product Description

Floor Broom, Medium, Block Size 2x16 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 2 In, Bristle Color Red, Handle Color Red (Not Included), For Use With G0148556, G0154752, G0154655, G0154707

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.