20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

VIKAN White Broom Head

VIKAN| Zoro #: G0144523| Mfr #: 31795

$34.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144523 Mfr #: 31795
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesBristle Color: White
Handle Color: WhiteTrim Length: 2"
Country of Origin (subject to change): Denmark

Product Description

Floor Broom, Medium, Block Size 2x16 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 2 In, Bristle Color White, Handle Color White (Not Included), For Use With G0148565, G0154761, G0154664, G0154716

Product Reviews

Save 15%. Sign up for Z-mail.