JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

VIKAN Yellow Broom Head

VIKAN| Zoro #: G0144532| Mfr #: 31796

$35.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144532 Mfr #: 31796
Bristle Material: PolyesterChemical Resistant: Yes
Color Coding System: YesItem: Broom Head
Acid Resistant: YesTrim Length: 2"
Bristle Color: YellowHandle Color: Yellow
Country of Origin (subject to change): Denmark

Product Description

Floor Broom, Medium, Block Size 2x16 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 2 In, Bristle Color Yellow, Handle Color Yellow (Not Included), For Use With G0148574. G0154777, G0154673, G0154725

Product Reviews

Save 15%. Sign up for Z-mail.