VIKAN Orange Broom Head

VIKAN| Zoro #: G0144541| Mfr #: 31797

$32.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Broom Head
Handle Color: Orange
Bristle Color: Orange
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0144541 Mfr #: 31797
Bristle Material: PolyesterColor Coding System: Yes
Acid Resistant: YesItem: Broom Head
Chemical Resistant: YesTrim Length: 2"
Bristle Color: OrangeHandle Color: Orange
Country of Origin (subject to change): Denmark

Product Description

Broom Head, Bristle Material Polyester, Bristle Color Orange, Trim Length 2 In., Color Coding System Yes, Handle Color Orange, Chemical Resistant Yes, Acid Resistant Yes

Product Reviews