Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Color Codd Handle, Alumnm, Whte, 25-1/2 in

  • Zoro #: G4740005
  • Mfr #: 29815
Vikan Color Codd Handle, Alumnm, Whte, 25-1/2 in 29815
Vikan Color Codd Handle, Alumnm, Whte, 25-1/2 in 29815
Vikan Color Codd Handle, Alumnm, Whte, 25-1/2 in 29815
$16.99
  • Broom Connection Type: European Thread
  • For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Handle Material: Anodized Aluminum, Polypropylene
See full product details
Orders over $75 ship free.

Vikan #29815 Specifications

  • Zoro #: G4740005
  • Mfr #: 29815
Broom Connection Type: European Thread For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Handle Material: Anodized Aluminum, Polypropylene Dia.: 1-1/4"
Broom Handle Length: 25 1/2 in Handle Color: White
Material: Aluminum Broom Handle Tip Material: Plastic
Item: Color Coded Handle Length: 650mm
Broom Handle Color: White Broom Handle Material: Aluminum
Color: White Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 25 1/2 in, Broom Handle Material Aluminum, Broom Handle Tip Material Plastic, Broom Handle Color White, Color Coding System Yes, For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers, Color Coded Handle, Color White

Reviews of Vikan #29815