Vikan

Color Coded Handle, Aluminum, Grn, 57-1/2in

Vikan Color Coded Handle, Aluminum, Grn, 57-1/2in 29592
Hover or click to zoom Tap to zoom
  • Length: 1460mm
  • Handle Material: Anodized Aluminum, Polypropylene
  • Handle Color: Green
  • Item: Color Coded Handle
  • Broom Handle Tip Material: Plastic
  • Broom Connection Type: European Thread
  • Dia.: 1"
  • Broom Handle Length: 59 in
See full product details
$15.43

Subtotal: $15.43

Vikan #29592 Specifications

  • Length: 1460mm
  • Handle Material: Anodized Aluminum, Polypropylene
  • Handle Color: Green
  • Item: Color Coded Handle
  • Broom Handle Tip Material: Plastic
  • Broom Connection Type: European Thread
  • Dia.: 1"
  • Broom Handle Length: 59 in
  • Color: Green
  • For Use With: Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
  • Material: Aluminum
  • Broom Handle Color: Green
  • Broom Handle Material: Aluminum
  • Product Type: Color Coded Handle
  • Country of Origin (subject to change): Denmark

Description

Broom Handle, Broom Connection Type European Thread, Broom Handle Length 59 in, Broom Handle Material Aluminum, Broom Handle Tip Material Plastic, Broom Handle Color Green, Color Coding System Yes, For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers, Color Coded Handle, Color Green

Reviews of Vikan #29592

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.