Color Coded Handle, Aluminum, Yellow, 51 in

VIKAN| Zoro #: G0148574| Mfr #: 29356

$23.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Color: Yellow
Length: 51"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148574 Mfr #: 29356
Material: AluminumColor: Yellow
Length: 51"For Use With: Remco/Vikan Squeegees, Brooms,Brushes
Dia.: 1-1/4"Broom Handle Tip Material: Plastic
Broom Connection Type: European ThreadCountry of Origin (subject to change): Denmark

Description

Color Coded Handle,Material Aluminum,Length 51 In.,Color Yellow,For Use With Remco/Vikan Squeegees, Brooms,Brushes

Reviews