Color Coded Handle, Aluminum, Yellow, 59 in

VIKAN| Zoro #: G0154673| Mfr #: 29376

$28.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Color: Yellow
Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154673 Mfr #: 29376
Material: AluminumColor: Yellow
Length: 59"For Use With: Remco/Vikan Squeegees, Brooms,Brushes
Dia.: 1-1/4"Broom Handle Tip Material: Plastic
Broom Connection Type: European ThreadCountry of Origin (subject to change): Denmark

Description

Color Coded Handle, Material Aluminum, Length 59 In., Dia. 1-1/4 In., Color Yellow, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, For Use With Remco/Vikan Squeegees, Brooms,Brushes

Reviews