Vikan
1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum
Mfr # 29597
Zoro # G8595876
$15.59
20% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 1/2 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Orange
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum 29598
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum 29374
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene 29686
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass 29365
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum 29356
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Aluminum 29355
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- VIKAN Broom Handle, Lime, Aluminum 293577
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN UNGEZ250
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass 1TZG9
- Vikan Handles, Frames and Braces