Color Coded Handle, Fiberglass, Gren, 59 in

VIKAN| Zoro #: G0154682| Mfr #: 29382

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass
Color: Green
Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154682 Mfr #: 29382
Material: FiberglassColor: Green
Length: 59"For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Dia.: 1-1/4"Broom Handle Tip Material: Plastic
Broom Connection Type: European ThreadCountry of Origin (subject to change): Denmark

Description

Handle,Material Fiberglass,Length 59 In.,Color Green,For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes

Reviews