BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Color Coded Handle, Fiberglass, Whit, 59 in

VIKAN| Zoro #: G0154716| Mfr #: 29385

$30.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass
Color: White
Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154716 Mfr #: 29385
Material: FiberglassColor: White
Length: 59"For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Dia.: 1-1/4"Broom Handle Tip Material: Plastic
Broom Connection Type: European ThreadCountry of Origin (subject to change): Denmark

Description

Color Coded Handle, Material Fiberglass, Length 59 In., Dia. 1-1/4 In., Color White, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes

Reviews