Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Color Coded Handle, Fibrglass, Yellw, 59 in

VIKAN| Zoro #: G0154725| Mfr #: 29386

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass
Color: Yellow
Length: 59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154725 Mfr #: 29386
Material: FiberglassColor: Yellow
Length: 59"For Use With: Remco/Vikan Color-Coded Squeegee, Brooms, Brushes
Dia.: 1-1/4"Broom Handle Tip Material: Plastic
Broom Connection Type: European ThreadCountry of Origin (subject to change): Denmark

Description

Color Coded Handle, Material Fiberglass, Length 59 In., Dia. 1-1/4 In., Color Yellow, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, For Use With Remco/Vikan Color-Coded Squeegee, Brooms, Brushes

Reviews